Transformer, Control, 250VA, 120 x 240 Primary- 24 Secondary, 1PH

Item #: 1248203

Cat #: PH250PG

UPC: 803423078164

$ 196.51 EA
Company wide:
0 in stock
250 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer

Overview

250 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer
Also known as: 803423078164, PH250PG, HMDPH250PG

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 120/240
Volt Amps: 250
Secondary Voltage: 24