
Transformer, Control, 350VA, 208/277/380 - 120 x 240, Group K
Item #: 1248201
Cat #: PH350MGJ
UPC: 803423078560
$ 250.57 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, 350 VA, 208/277/380 Volt Primary - 120 x 240 Volt Secondary, Group K, Open
Overview
Transformer, Control, 350 VA, 208/277/380 Volt Primary - 120 x 240 Volt Secondary, Group K, Open
The HPS Imperator™ series of machine tool rated industrial control transformers are specifically designed to meet high inrush industrial applications where electromagnetic components such as relay, solenoids and magnetic motor starters are used. With 11 standard voltage groups, a VA range from 50VA to 1500VA and available with standard secondary and optional primary fuse kits, the HPS Imperator™ series provides the perfect solution for any application.
Also known as: 803423078560, PH350MGJ, HMDPH350MGJ
Specifications
| Volt Amps: | 350 |
| Phase: | 1 |
| Secondary Voltage: | 120x240 |
| Primary Voltage: | 208/277/380 |
| Volt Amps: | 350 |
| Secondary Voltage: | 120x240 |
| Phase: | 1 |
| Primary Voltage: | 208/277/380 |