Transformer, Control, 75VA, 240/480 x 120/240, Machine Tool

Item #: 1248199

Cat #: PH75MQMJ

UPC: 803423077945

$ 99.54 EA
Company wide:
0 in stock
Transformer, Industrial Control, Machine Tool, 75 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C

Overview

Transformer, Industrial Control, Machine Tool, 75 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Also known as: 803423077945, PH75MQMJ, HMDPH75MQMJ

Specifications

Phase: 1
Volt Amps: 75
Primary Voltage: 240/480, 220/440, 230/460
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 75
Secondary Voltage: 110/220