
Transformer, Machine Tool, 150VA, 230/460/575-115/95, Open
Item #: 1248197
Cat #: PH150MBMH
UPC: 803423078249
$ 192.22 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 150 VA, 230/460/575 - 115/95, Open
Overview
Transformer, Machine Tool, 150 VA, 230/460/575 - 115/95, Open
Also known as: 803423078249, PH150MBMH, HMDPH150MBMH
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 150 |
| Primary Voltage: | 220/440/550, 230/460/575, 240/480/600 |
| Secondary Voltage: | 100/120, 90/110, 95/115 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 220/440/550, 230/460/575, 240/480/600 |
| Volt Amps: | 150 |
| Secondary Voltage: | 100/120, 90/110, 95/115 |