Transformer, Control, 500VA, Group D, 240x480 - 24VAC, 1PH

Item #: 1248194

Cat #: PH500QR

UPC: 803423078119

$ 307.20 EA
Company wide:
0 in stock
500 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts, Group D, Industrial Control Transformer

Overview

500 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts, Group D, Industrial Control Transformer
Also known as: 803423078119, PH500QR, HMDPH500QR

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 500
Phase: 1
Primary Voltage: 240/480