Transformer, Control, 350VA, Multi-Tap, Imperator, Group 1

Item #: 1248193

Cat #: PH350MLI

UPC: 803423078386

$ 250.57 EA
Company wide:
0 in stock
Transformer, Industrial Control, Imperator, Group 1, 350 VA, Encapsulated, 208/230/460 - 115/24, 480/240 - 120/25, 440/220/200 - 110/23

Overview

Transformer, Industrial Control, Imperator, Group 1, 350 VA, Encapsulated, 208/230/460 - 115/24, 480/240 - 120/25, 440/220/200 - 110/23

The HPS Imperator series of machine tool rated industrial control transformers are specifically designed to meet high inrush industrial applications where electromagnetic components such as relay, solenoids and magnetic motor starters are used. With 11 standard voltage groups, a VA range from 50VA to 1500VA and available with standard secondary and optional primary fuse kits, the HPS Imperator series provides the perfect solution for any application.

Also known as: 803423078386, PH350MLI, HMDPH350MLI

Specifications

Volt Amps: 350
Phase: 1
Type: Industrial Control Transformer
Primary Voltage: 200/220/440, 240/480, 208/230/4460
Secondary Voltage: 23/110, 24/115, 25/120
Volt Amps: 350
Type: Industrial Control Transformer
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 240/480, 208/230/4460