
Transformer, Machine Tool, 500VA, 230/460/575-115/95, Open
Item #: 1248189
Cat #: PH500MBMH
UPC: 803423078270
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 500 VA, 230/460/575 - 115/95, Open
Overview
Transformer, Machine Tool, 500 VA, 230/460/575 - 115/95, Open
Also known as: 803423078270, PH500MBMH, HMDPH500MBMH
Specifications
| Phase: | 1 |
| Volt Amps: | 500 |
| Primary Voltage: | 220/440/550, 230/460/575, 240/480/600 |
| Secondary Voltage: | 100/120, 90/110, 95/115 |
| Phase: | 1 |
| Primary Voltage: | 220/440/550, 230/460/575, 240/480/600 |
| Volt Amps: | 500 |
| Secondary Voltage: | 100/120, 90/110, 95/115 |