Transformer, Control, 100VA, 120 x 240 Primary- 24 Secondary, 1PH

Item #: 1248188

Cat #: PH100PG

UPC: 803423078140

Company wide:
0 in stock
100 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer

Overview

100 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer
Also known as: 803423078140, PH100PG, HMDPH100PG

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Secondary Voltage: 24
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Volt Amps: 100
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 24