Transformer, Control, 350VA, 120 x 240 Primary- 24 Secondary, 1PH

Item #: 1248187

Cat #: PH350PG

UPC: 803423078171

Company wide:
0 in stock
350 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer

Overview

350 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. Imperator, Industrial Control Transformer
Also known as: 803423078171, PH350PG, HMDPH350PG

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 120/240
Volt Amps: 350
Secondary Voltage: 24