Transformer, Control, 75VA, Group D, 240x480 - 24VAC, 1PH

Item #: 1248185

Cat #: PH75QR

UPC: 803423078072

Company wide:
0 in stock
75 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts, Group D, Industrial Control Transformer

Overview

75 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts, Group D, Industrial Control Transformer
Also known as: 803423078072, PH75QR, HMDPH75QR

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 75
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 75
Phase: 1
Primary Voltage: 240/480