Transformer, Control, 500VA, Multi-Tap, Imperator, Group 1

Item #: 1248183

Cat #: PH500MLI

UPC: 803423078393

$ 307.20 EA
Company wide:
0 in stock
Transformer, Industrial Control, Imperator, Group 1, 500 VA, Encapsulated, 208/230/460 - 115/24, 480/240 - 120/25, 440/220/200 - 110/23

Overview

Transformer, Industrial Control, Imperator, Group 1, 500 VA, Encapsulated, 208/230/460 - 115/24, 480/240 - 120/25, 440/220/200 - 110/23

The HPS Imperator™ series of machine tool rated industrial control transformers are specifically designed to meet high inrush industrial applications where electromagnetic components such as relay, solenoids and magnetic motor starters are used. With 11 standard voltage groups, a VA range from 50VA to 1500VA and available with standard secondary and optional primary fuse kits, the HPS Imperator™ series provides the perfect solution for any application.

Also known as: 803423078393, PH500MLI, HMDPH500MLI

Specifications

Phase: 1
Volt Amps: 500
Primary Voltage: 200/220/440, 240/480, 208/230/4460
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 240/480, 208/230/4460
Volt Amps: 500
Secondary Voltage: 23/110, 24/115, 25/120