Transformer, Industrial Control, 100VA, 380/400/415 - 110/220VAC

Item #: 1248181

Cat #: PH100MEMX

UPC: 803423078447

$ 144.16 EA
Company wide:
0 in stock
Transformer, Industrial Control, 100 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 100 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated
Also known as: 803423078447, PH100MEMX, HMDPH100MEMX

Specifications

Phase: 1
Volt Amps: 100
Secondary Voltage: 110/220
Phase: 1
Secondary Voltage: 110/220
Volt Amps: 100