Transformer, Control, 150VA, 280/277/208 - 120 x 240, Group K

Item #: 1248180

Cat #: PH150MGJ

UPC: 803423078546

$ 162.18 EA
Company wide:
0 in stock
Transformer, Control, 150 VA, 280/277/208 Volt Primary - 120 x 240 Volt Secondary, Group K, Open

Overview

Transformer, Control, 150 VA, 280/277/208 Volt Primary - 120 x 240 Volt Secondary, Group K, Open
Also known as: 803423078546, PH150MGJ, HMDPH150MGJ

Specifications

Phase: 1
Volt Amps: 150
Primary Voltage: 277, 380
Phase: 1
Primary Voltage: 277, 380
Volt Amps: 150