HMND PH750SP CNTL 750VA 208/416-120

Item #: 1248116

Cat #: PH750SP

UPC: 803423020019

$ 435.91 EA
Company wide:
0 in stock
HMD PH750SP CNTL 750VA 208/41

Overview

HMD PH750SP CNTL 750VA 208/41
Also known as: 803423020019, PH750SP, HMDPH750SP

Specifications

Volt Amps: 750
Phase: 1
Secondary Voltage: 110/220
Primary Voltage: 190/380, 200/400, 208/416
Volt Amps: 750
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 190/380, 200/400, 208/416