Transformer, Control, PH Series, 750VA, 600 - 120VAC, 1PH, Fused

Item #: 1248105

Cat #: PH750AJ

UPC: 803423019921

$ 421.33 EA
Company wide:
0 in stock
Transformer, Control, PH Series, 750 VA, 600 Volt Primary - 120 Volt Secondary, 1 Phase, Secondary Fuse Clips, Finger Safe Terminals

Overview

Transformer, Control, PH Series, 750 VA, 600 Volt Primary - 120 Volt Secondary, 1 Phase, Secondary Fuse Clips, Finger Safe Terminals
Also known as: 803423019921, PH750AJ, HMDPH750AJ

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Primary Voltage: 600
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 750
Primary Voltage: 600