HMND PH350AJ CNTL 350VA 600-120x24

Item #: 1248080

Cat #: PH350AJ

UPC: 803423019440

$ 250.57 EA
Company wide:
0 in stock
HMD PH350AJ CNTL 350VA 600-1

Overview

HMD PH350AJ CNTL 350VA 600-1
Also known as: 803423019440, PH350AJ, HMDPH350AJ

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Wattage: 350
Primary Voltage: 600, 550, 575
Secondary Voltage: 110/220
Type: Industrial Control, Transformer
Wattage: 350
Secondary Voltage: 110/220
Volt Amps: 350
Primary Voltage: 600, 550, 575