
Transformer, Control, PH Series, 250VA, 600 - 120VAC, 1PH, Fused
Item #: 1248076
Cat #: PH250AJ
UPC: 803423018993
$ 217.96 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, PH Series, 250 VA, 600 Volt Primary - 120 Volt Secondary, 1 Phase, Secondary Fuse Clips, Finger Safe Terminals
Overview
Transformer, Control, PH Series, 250 VA, 600 Volt Primary - 120 Volt Secondary, 1 Phase, Secondary Fuse Clips, Finger Safe Terminals
Also known as: 803423018993, PH250AJ, HMDPH250AJ
Specifications
| Volt Amps: | 250 |
| Phase: | 1 |
| Primary Voltage: | 600, 550, 575 |
| Secondary Voltage: | 110/220 |
| Volt Amps: | 250 |
| Primary Voltage: | 600, 550, 575 |
| Phase: | 1 |
| Secondary Voltage: | 110/220 |