Transformer, Terminal Connection, 150VA, 208 x 416 -120 x 240VAC

Item #: 1248075

Cat #: PH150SP

UPC: 803423018696

$ 169.05 EA
Company wide:
0 in stock
Transformer, Control, Imperator, Terminal Connection, 150 VA, 208 x 416 Volt Primary -120 x 240 Volt Secondary, Group E

Overview

Transformer, Control, Imperator, Terminal Connection, 150 VA, 208 x 416 Volt Primary -120 x 240 Volt Secondary, Group E
Also known as: 803423018696, PH150SP, HMDPH150SP

Specifications

Type: Industrial Control, Transformer
Volt Amps: 150
Secondary Voltage: 110/220
Primary Voltage: 190/380, 200/400, 208/416
Type: Industrial Control, Transformer
Secondary Voltage: 110/220
Volt Amps: 150
Primary Voltage: 190/380, 200/400, 208/416