
Transformer, Control, 150VA, 120/240 x 120/240, Machine Tool
Item #: 1248074
Cat #: PH150PP
UPC: 803423018665
Company wide:
0
in stock
Documents & Guides
Transformer, Control, 150 VA, 120/240 x 120/240, Machine Tool
Overview
Transformer, Control, 150 VA, 120/240 x 120/240, Machine Tool
Also known as: 803423018665, PH150PP, HMDPH150PP
Specifications
| Phase: | 1 |
| Volt Amps: | 150 |
| Primary Voltage: | 120/240, 110/220, 115/230 |
| Secondary Voltage: | 11.5/23, 11/22 |
| Phase: | 1 |
| Primary Voltage: | 120/240, 110/220, 115/230 |
| Volt Amps: | 150 |
| Secondary Voltage: | 11.5/23, 11/22 |