
HMND PH1500AJ CNTL 1500VA 600-120x2
Item #: 1248068
Cat #: PH1500AJ
UPC: 803423018412
$ 838.37 EA
Company wide:
0
in stock
Documents & Guides
HMD PH1500AJ CNTL 1500VA 600-
Overview
HMD PH1500AJ CNTL 1500VA 600-
Also known as: 803423018412, PH1500AJ, HMDPH1500AJ
Specifications
| Type: | Industrial Control, Transformer |
| Wattage: | 1500 |
| Volt Amps: | 1.500kVA |
| Primary Voltage: | 600, 550, 575 |
| Secondary Voltage: | 110/220 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 1.500kVA |
| Secondary Voltage: | 110/220 |
| Wattage: | 1500 |
| Primary Voltage: | 600, 550, 575 |