HMND PH100SP CNTL 100VA 208/416-120

Item #: 1248066

Cat #: PH100SP

UPC: 803423018405

$ 139.02 EA
Company wide:
0 in stock
HMD PH100SP CNTL 100VA 208/41

Overview

HMD PH100SP CNTL 100VA 208/41
Also known as: 803423018405, PH100SP, HMDPH100SP

Specifications

Type: Industrial Control, Transformer
Volt Amps: 100
Secondary Voltage: 110/220
Primary Voltage: 190/380, 200/400, 208/416
Type: Industrial Control, Transformer
Secondary Voltage: 110/220
Volt Amps: 100
Primary Voltage: 190/380, 200/400, 208/416