
Transformer, Control, PH Series, 100VA, 600 - 120VAC, 1PH, Fused
Item #: 1248063
Cat #: PH100AJ
UPC: 803423018221
$ 131.30 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, PH Series, 100 VA, 600 Volt Primary - 120 Volt Secondary, 1 Phase, Secondary Fuse Clips, Finger Safe Terminals
Overview
Transformer, Control, PH Series, 100 VA, 600 Volt Primary - 120 Volt Secondary, 1 Phase, Secondary Fuse Clips, Finger Safe Terminals
Also known as: 803423018221, PH100AJ, HMDPH100AJ
Specifications
| Phase: | 1 |
| Volt Amps: | 100 |
| Primary Voltage: | 600, 550, 575 |
| Secondary Voltage: | 110/220 |
| Phase: | 1 |
| Primary Voltage: | 600, 550, 575 |
| Volt Amps: | 100 |
| Secondary Voltage: | 110/220 |