
HMND PH1000AJ CNTL 1000VA 600-120x2
Item #: 1248060
Cat #: PH1000AJ
UPC: 803423018122
$ 526.02 EA
Company wide:
0
in stock
Documents & Guides
HMD PH1000AJ CNTL 1000VA 600-
Overview
HMD PH1000AJ CNTL 1000VA 600-
Also known as: 803423018122, PH1000AJ, HMDPH1000AJ
Specifications
| Phase: | 1 |
| Volt Amps: | 1kVA |
| Primary Voltage: | 600, 550, 575 |
| Secondary Voltage: | 110/220 |
| Phase: | 1 |
| Primary Voltage: | 600, 550, 575 |
| Volt Amps: | 1kVA |
| Secondary Voltage: | 110/220 |