Breaker, Molded Case, 300A, Rating Plug, microEntelliGuard, SG

Item #: 1247937

Cat #: GTP0300U0408

UPC: 783175669226

$ 445.37 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 300 Amp, Rating Plug, microEntelliGuard, SG

Overview

Breaker, Molded Case, 300 Amp, Rating Plug, microEntelliGuard, SG

EntelliGuard TU Trip Units are designed with UL-Listed interchangeable rating plugs. These rating plugs change the per-unit (1X) continuous current rating of the breaker. A circuit breaker frame equipped with a suitable rating plug has a long-time trip value equal to the ampere rating marked on the rating plug. For example, a breaker frame with a 1600 A sensor and an 800 A rating plug has an 800 A continuous current (long-time) rating.

Also known as: 783175669226, GTP0300U0408, ABBGTP0300U0408

Specifications

Type: Rating Plug, Breaker; Molded Case
Amps: 300
Family / Style: SG
Type: Rating Plug, Breaker; Molded Case
Family / Style: SG
Amps: 300