Breaker, Molded Case, 200A, Rating Plug, microEntelliGuard, SG

Item #: 1247934

Cat #: GTP0200U0204

UPC: 783175669196

$ 445.37 EA
Company wide:
0 in stock
Documents & Guides
ABB GTP0200U0204 GTU 200A RAT

Overview

ABB GTP0200U0204 GTU 200A RAT
Also known as: 783175669196, GTP0200U0204, ABBGTP0200U0204

Specifications

Amps: 200
Type: Rating Plug, Breaker; Molded Case, Breaker
Family / Style: SG
Amps: 200
Family / Style: SG
Type: Rating Plug, Breaker; Molded Case, Breaker