Breaker, Molded Case, 150A, Rating Plug, microEntelliGuard, SG

Item #: 1247933

Cat #: GTP0150U0104

UPC: 783175669189

$ 445.37 EA
Company wide:
0 in stock
Documents & Guides
ABB GTP0150U0104 GTU 150A RAT

Overview

ABB GTP0150U0104 GTU 150A RAT
Also known as: 783175669189, GTP0150U0104, ABBGTP0150U0104

Specifications

Type: Rating Plug, Breaker; Molded Case, Breaker
Amps: 150
Family / Style: SG
Type: Rating Plug, Breaker; Molded Case, Breaker
Family / Style: SG
Amps: 150