Tachometer/Generator, DC, 100 Volts/RPM, 100 - 2750 RPM, 56C Frame

Item #: 1247886
Cat #: 5BC42AB2177C
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Tachometer/Generator, DC, 100 Volts/RPM, 100 - 2750 RPM, 56C Frame, Bolt On Base, Totally Enclosed, Non-Ventilated

Overview

Tachometer/Generator, DC, 100 Volts/RPM, 100 - 2750 RPM, 56C Frame, Bolt On Base, Totally Enclosed, Non-Ventilated
Also known as: 5BC42AB2177C, PSC5BC42AB2177C

Specifications

Volts DC: 100
Type: Tachometer/Generator
Mounting: Bolt On
RPM: 100 - 2750
Volts DC: 100
Mounting: Bolt On
Type: Tachometer/Generator
RPM: 100 - 2750

Customer Reviews

No reviews for this product
(0)