3
more

Breaker, Molded Case, 100A, 3P, 240V, Q-Line, 22 kAIC, Lug In/Lug Out
Item #: 1247786
Cat #: THQD32100WL
UPC: 783164140132
$ 6007.36 EA
Company wide:
0
in stock
Documents & Guides
The TQD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. 00WL Amps 100 A
Overview
The TQD Line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. 00WL Amps 100 A
Also known as: 783164140132, THQD32100WL, ABBTHQD32100WL
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Amps: | 100 |
| Interrupt Rating AC: | 22 kA |
| Mounting: | Panel |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 22 kA |
| Poles: | 3 |
| Amps: | 100 |