3
more

Breaker, 150A, 600VAC, 500VDC, 3P, Molded Case, 14kAIC, Non-Automatic
Item #: 1247783
Cat #: TED136YT150
UPC: 783164190946
$ 1763.82 EA
Company wide:
0
in stock
Documents & Guides
Breaker, 150 Amp, 3-Pole, 600 Volt AC, 500 Volt DC, 14 kAIC, Molded Case, Non-Automatic
Overview
Breaker, 150 Amp, 3-Pole, 600 Volt AC, 500 Volt DC, 14 kAIC, Molded Case, Non-Automatic
Also known as: 783164190946, TED136YT150, ABBTED136YT150
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Type: | Breaker; Molded Case, Breaker, Non-Automatic |
| Volts DC: | 500 |
| Amps: | 150 |
| Volts AC: | 600 |
| Family / Style: | E150 |
| Mounting: | Panel |
| Type: | Breaker; Molded Case, Breaker, Non-Automatic |
| Amps: | 150 |
| Family / Style: | E150 |
| Poles: | 3 |
| Volts DC: | 500 |
| Volts AC: | 600 |