FUSION 250VA 277-120

Item #: 1247764

Cat #: FS250NJ

UPC: 803423107925

Company wide:
0 in stock
HPS FS250NJ FUSION 250VA 277-120

Overview

HPS FS250NJ FUSION 250VA 277-120
Also known as: 803423107925, FS250NJ, HMDFS250NJ

Specifications

Volt Amps: 250
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 277
Volt Amps: 250
Secondary Voltage: 120
Type: Dry Type Transformer
Primary Voltage: 277