HMD FS5000ACP FUSION 5000VA 6

Item #: 1247666

Cat #: FS5000ACP

UPC: 803423107437

Company wide:
0 in stock
Documents & Guides
HMD FS5000ACP FUSION 5000VA 6

Overview

HMD FS5000ACP FUSION 5000VA 6
Also known as: 803423107437, FS5000ACP, HMDFS5000ACP

Specifications

Type: Industrial Control, Transformer
Primary Voltage: 480, 600
Volt Amps: 5kVA
Type: Industrial Control, Transformer
Volt Amps: 5kVA
Primary Voltage: 480, 600