Transformer, Distribution, 100VA, 600 - 120/240VAC, 1PH, NEMA 3R

Item #: 1247424

Cat #: C1FC10PE

UPC: 803423093501

$ 158.22 EA
Company wide:
0 in stock
Transformer, Distribution, 100 VA, 600 Volt Primary - 120/240 Volt Secondary, 1-Phase, Copper Wound, NEMA 3R

Overview

Transformer, Distribution, 100 VA, 600 Volt Primary - 120/240 Volt Secondary, 1-Phase, Copper Wound, NEMA 3R
Also known as: 803423093501, C1FC10PE, HMDC1FC10PE

Specifications

Phase: 1
Volt Amps: 100
Type: Dry Type Transformer
Primary Voltage: 600
Phase: 1
Type: Dry Type Transformer
Volt Amps: 100
Primary Voltage: 600