HMND C3F015KDS POTTED 3PH 15KVA 480

Item #: 1247355

Cat #: C3F015KDS

UPC: 803423093235

Company wide:
0 in stock
HMD C3F015KDS POTTED 3PH 15KV

Overview

HMD C3F015KDS POTTED 3PH 15KV
Also known as: 803423093235, C3F015KDS, HMDC3F015KDS

Specifications

Wattage: 15
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 240 Delta
Wattage: 15
Volt Amps: 15kVA
Secondary Voltage: 240 Delta
Type: Dry Type Transformer
Primary Voltage: 480