HMND C3F015KBS POTTED 3PH 15KVA 480

Item #: 1247351

Cat #: C3F015KBS

UPC: 803423093181

Company wide:
0 in stock
HMD C3F015KBS POTTED 3PH 15KV

Overview

HMD C3F015KBS POTTED 3PH 15KV
Also known as: 803423093181, C3F015KBS, HMDC3F015KBS

Specifications

Phase: 3
Wattage: 15
Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Wattage: 15
Primary Voltage: 480