
HMND C1F1C5CES POTTED 1PH 1.5KVA 2
Item #: 1247331
Cat #: C1F1C5CES
UPC: 803423092436
$ 621.23 EA
Company wide:
0
in stock
Documents & Guides
HMD C1F1C5CES POTTED 1PH 1.5K
Overview
HMD C1F1C5CES POTTED 1PH 1.5K
Also known as: 803423092436, C1F1C5CES, HMDC1F1C5CES
Specifications
| Volt Amps: | 1.500kVA |
| Type: | Dry Type Transformer |
| Primary Voltage: | 277 |
| Volt Amps: | 1.500kVA |
| Primary Voltage: | 277 |
| Type: | Dry Type Transformer |