Transformer, Dry Type, 2KVA, 480 Delta - 240 Delta/120, 3PH, NEMA 3R

Item #: 1247174

Cat #: C3F002KDS

UPC: 803423094102

Company wide:
0 in stock
Transformer, Dry Type, 2 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R

Overview

Transformer, Dry Type, 2 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R
Also known as: 803423094102, C3F002KDS, HMDC3F002KDS

Specifications

Phase: 3
Volt Amps: 2kVA
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Volt Amps: 2kVA
Secondary Voltage: 120/240 Delta