Transformer, Distribution, 1.5KVA, 277/480 - 208/277VAC, 1PH, NEMA 3R

Item #: 1247082

Cat #: C1F1C5HRS

UPC: 803423092603

$ 621.23 EA
Company wide:
0 in stock
Transformer, Distribution, 1.5 KVA, 277/480 Volt Primary - 208/277 Volt Secondary, 1 Phase, Copper Wound, NEMA 3R

Overview

Transformer, Distribution, 1.5 KVA, 277/480 Volt Primary - 208/277 Volt Secondary, 1 Phase, Copper Wound, NEMA 3R
Also known as: 803423092603, C1F1C5HRS, HMDC1F1C5HRS

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 277/480
Secondary Voltage: 208/277
Volt Amps: 1.500kVA
Type: Dry Type Transformer
Secondary Voltage: 208/277
Phase: 1
Primary Voltage: 277/480