3
more

Breaker, Molded Case, 60A, 3P, 277/480VAC, 65kAIC, Load Lugs
Item #: 1246497
Cat #: TEYL3060B
UPC: 783164462593
$ 3433.08 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 277/480 Volt AC, 65 kAIC, Load Lugs
Overview
Breaker, Molded Case, 60 Amp, 3-Pole, 277/480 Volt AC, 65 kAIC, Load Lugs
Also known as: 783164462593, TEYL3060B, ABBTEYL3060B
Specifications
| Poles: | 3 |
| Volts AC: | 480, 277 |
| Amps: | 60 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 65 kA |
| Poles: | 3 |
| Amps: | 60 |
| Mounting: | Bolt On |
| Volts AC: | 480, 277 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 65 kA |