1
more

Breaker, Bolt On, 30A, 480/277V, 3P, Molded Case, 65kAIC
Item #: 1246488
Cat #: TEYL2030B
UPC: 783164462395
$ 2620.85 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 30 Amp 2-Pole, 65 kAIC, 480/277 Volt AC, TEY, Lugs
Overview
Breaker, Molded Case, 30 Amp 2-Pole, 65 kAIC, 480/277 Volt AC, TEY, Lugs
TEY circuit breakers have dependable and effective thermal-magnetic trip units with time-current curves designed for easy coordination with upstream main devices. They offer short-circuit ratings to 65 kA at 480/277 V AC and 100 kA at 240 V AC.
Also known as: 783164462395, TEYL2030B, ABBTEYL2030B
Specifications
| Volts AC: | 480, 277 |
| Poles: | 2 |
| Amps: | 30 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 65 kA |
| Volts AC: | 480, 277 |
| Amps: | 30 |
| Mounting: | Bolt On |
| Poles: | 2 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 65 kA |