1
more

Breaker, Molded Case, 20A, 1P, 277/480VAC, 25kAIC, Load Lugs
Item #: 1246482
Cat #: TEYD1020B
UPC: 783164461473
$ 828.76 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 20 Amp, 1-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs
Overview
Breaker, Molded Case, 20 Amp, 1-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs
Also known as: 783164461473, TEYD1020B, ABBTEYD1020B
Specifications
| Volts AC: | 480, 277 |
| Amps: | 20 |
| Poles: | 1 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 25 kA |
| Volts AC: | 480, 277 |
| Poles: | 1 |
| Mounting: | Bolt On |
| Amps: | 20 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 25 kA |