Breaker, Rating Plug, 35A, Spectra Series

Item #: 1246480

Cat #: SRPE60A35

UPC: 783164532012

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Breaker, Rating Plug, 35A, Spectra Series

Overview

Breaker, Rating Plug, 35A, Spectra Series
Also known as: 783164532012, SRPE60A35, ABBSRPE60A35

Specifications

Poles: 3
Amps: 35
Volts AC: 480
Family / Style: Spectra
Mounting: Breaker
Poles: 3
Volts AC: 480
Mounting: Breaker
Amps: 35
Family / Style: Spectra