Carbon Brush, GE

Item #: 1246345

Cat #: 61041684

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Carbon Brush, GEBRUSH MOTOR NATIONAL GRADE 634 3/4IN THK X 1-1/4IN W X 2 3/4IN L

Overview

Carbon Brush, GEBRUSH MOTOR NATIONAL GRADE 634 3/4IN THK X 1-1/4IN W X 2 3/4IN L
Also known as: 61041684, MAM61041684

Specifications

Material: Carbon
Mounting: Holder
Height: 2.750 in
Width: 1.250 in
Depth: 0.750 in
Family / Style: Carbon Brush
Size: Grade 634
Material: Carbon
Height: 2.750 in
Depth: 0.750 in
Size: Grade 634
Mounting: Holder
Width: 1.250 in
Family / Style: Carbon Brush