Breaker, Molded Case, Lighting Panel, 1P, 20A, 277/480VAC

Item #: 1246283

Cat #: TEYF120

UPC: 783164388220

$ 807.51 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Lighting Panel, 1 Pole, 20 Amp, 277/480 Volt AC, Bolt On

Overview

Breaker, Molded Case, Lighting Panel, 1 Pole, 20 Amp, 277/480 Volt AC, Bolt On

TEY circuit breakers have dependable and effective thermal-magnetic trip units with time-current curves designed for easy coordination with upstream main devices. They offer short-circuit ratings to 65 kA at 480/277 V AC and 100 kA at 240 V AC.

Also known as: 783164388220, TEYF120, ABBTEYF120

Specifications

Volts AC: 480, 277
Amps: 20
Poles: 1
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Volts AC: 480, 277
Poles: 1
Mounting: Bolt On
Amps: 20
Family / Style: E150
Interrupt Rating AC: 18 kA