Line Reactor, AC, 3PH, 480VAC, 7.6A, 5 % Impedance, Core & Coil

Item #: 1246238

Cat #: CRX07D6BC

UPC: 803423119195

$ 166.48 EA
Company wide:
0 in stock
Line Reactor, AC, 3-Phase, Non-Encapsulated, Core & Coil, 480 Volt AC, 7.6 Amp, 5 % Impedance, 5 Horse Power Rated

Overview

Line Reactor, AC, 3-Phase, Non-Encapsulated, Core & Coil, 480 Volt AC, 7.6 Amp, 5 % Impedance, 5 Horse Power Rated
Also known as: 803423119195, CRX07D6BC, HMDCRX07D6BC

Specifications

Phase: 3
Volts AC: 480
Amps: 7.600
Phase: 3
Amps: 7.600
Volts AC: 480