General Electric 3HP,2P,182T,460V,X$D,TEFC,Small AC Motor Model # 5KS182SAA108

Item #: 1246121

Cat #: M9939

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M9939 5KS182SAA108 MOTOR

Overview

GMT M9939 5KS182SAA108 MOTOR
Also known as: M9939, GENM9939

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 3
IP/NEMA Rating: IP55
RPM: 3600
Weight: 76
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Phase: 3
Horsepower: 3
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
IP/NEMA Rating: IP55
Weight: 76
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification