Motor, 250HP, 1800RPM, 3PH, Model # 5KS449SAA208, 460VAC, 449T Frame

Item #: 1246118

Cat #: M9933

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Motor, 250 Horse Power, 1800 RPM, 3-Phase, Model # 5KS449SAA208, 460 Volt AC, 449T Frame

Overview

Motor, 250 Horse Power, 1800 RPM, 3-Phase, Model # 5KS449SAA208, 460 Volt AC, 449T Frame
Also known as: M9933, GENM9933

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Type: Motor
Horsepower: 250
Volts AC: 460
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 2660
Phase: 3
IP/NEMA Rating: IP55
Horsepower: 250
RPM: 1800
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Material: Cast Iron
Type: Motor
Volts AC: 460
Mounting: F1 (Field modifiable to F2)
Weight: 2660