General Electric 7.5HP,4P,213T,460V,X$D,TEFC,Small AC Motor Model # 5KS213SAA208

Item #: 1246102

Cat #: M9911

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GMT M9911 5KS213SAA208 7.5HP 4P 213T 460V TEFC AC MOTOR

Overview

GMT M9911 5KS213SAA208 7.5HP 4P 213T 460V TEFC AC MOTOR
Also known as: M9911, GENM9911

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Weight: 200
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Phase: 3
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Material: Cast Iron
Weight: 200
Mounting: F1 (Field modifiable to F2)
Type: KS