5KS254SAA404 MOTOR

Item #: 1246095

Cat #: M9880

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9880 5HP 900RPM 575V 254

Overview

GEN M9880 5HP 900RPM 575V 254
Also known as: M9880, GENM9880

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 5
IP/NEMA Rating: IP55
Primary Voltage: 575
RPM: 900
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 315
Phase: 3
Horsepower: 5
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 900
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 315