General Electric 150HP,4P,445T,575V,X$D,TEFC,Small AC Motor Model # 5KS445SAA204

Item #: 1246087

Cat #: M9854

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9854 150HP 1800RPM 575V

Overview

GEN M9854 150HP 1800RPM 575V
Also known as: M9854, GENM9854

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 150
Primary Voltage: 575
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 2000
Phase: 3
IP/NEMA Rating: IP55
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Horsepower: 150
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 2000