General Electric 200HP,6P,449T,575V,X$D,TEFC,Small AC Motor Model # 5KS449SAA304

Item #: 1246084

Cat #: M9845

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEN M9845 200HP 1200-575-449T

Overview

GEN M9845 200HP 1200-575-449T
Also known as: M9845, GENM9845

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 200
Primary Voltage: 575
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 3070
Phase: 3
IP/NEMA Rating: IP55
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Horsepower: 200
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 3070